Beli rubber flexible joint di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp699.900

    Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  2. Grundfos pump Vertical multi-stage centrifugal CR/CRN type
    Mulai

    Rp32.999.900

    Grundfos pump Vertical multi-stage centrifugal CR/CRN type
    Deskripsi:
    Water supply and transfer for industrial building facilities, boiler feedwater, integration into general industrial machinery, factory equipment, irrigation.
    atribut:
    • Electric Motor: Fully enclosed external fan outdoor type
    • Power Input (V): Three-phase 200
  3. Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp819.900

    Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  4. Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp1.399.900

    Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  5. Tozen Flexible Rubber Joint Twinflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp479.900

    Tozen Flexible Rubber Joint Twinflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  6. Tozen Flexible Rubber Joint Twinflex PN16 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp999.900

    Tozen Flexible Rubber Joint Twinflex PN16 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  7. Tozen Flexible Rubber Joint Oflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp709.900

    Tozen Flexible Rubber Joint Oflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  8. Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp1.299.900

    Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  9. Yaofa Carbon Steel Elbow 90° SCH80 ASME B16.9 (Siku Baja Karbon)
    Mulai

    Rp26.900

    Yaofa Carbon Steel Elbow 90° SCH80 ASME B16.9 (Siku Baja Karbon)
    atribut:
    • Material: Carbon Steel
    • Standard: ASME B16.9
  10. BANDO V-Belt SPB Type (Van Belt)
    25%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp149.900

    BANDO V-Belt SPB Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Material: Rubber
    • Width (mm): 16
    • Angle (°): 40
    • Min Diameter Pulley (mm): 140
  11. FUJI Air Baby Grinder
    38%
    Mulai

    Rp4.899.900

    FUJI Air Baby Grinder
    atribut:
    • Chuck Inner Diameter (mm): 6
    • Hose Mounting Port: Rc1/4
    • Hose Nominal Diameter (mm): 9.5
    • No Load Rotation Speed (rpm): 24000
    • Operating Air Pressure (MPa): 0.63
    • Tip tool: Shaft diameter 6mm (grinding stone)
    • Working Air Pressure Range (MPa): 0.63
  12. Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS316 EPDM Seat. WP. 16kg, Stem SS 416, Gear (Katup Kupu-Kupu)
    Mulai

    Rp999.900

    Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS316 EPDM Seat. WP. 16kg, Stem SS 416, Gear (Katup Kupu-Kupu)
    atribut:
    • Working Pressure (Bar): 16
    • Suitable Media: Water & Oil
    • Shaft: Stainless steel 410
    • Taper Pins: Stainless steel 316
    • O-Ring: NBR
    • Bushing: PTFE
  13. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  14. MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)
    Mulai

    Rp659.900

    MDT Flexible Joint EPDM Single Sphere (Sambungan Fleksibel EPDM)
    Deskripsi:
    MDT Flexible Joint, EPDM, Single Sphere, 10K
    atribut:
    • Flange: Forged Steel (A105)
    • Inner & Outer Rubber: EPDM
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 120
  15. MDT Flexible Joint EPDM Double Sphere (Sambungan Fleksibel EPDM)
    Mulai

    Rp699.900

    MDT Flexible Joint EPDM Double Sphere (Sambungan Fleksibel EPDM)
    Deskripsi:
    MDT Flexible Joint, EPDM, Double Sphere, 10K
    atribut:
    • Flange: Forged Steel (A105)
    • Inner & Outer Rubber: EPDM
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 120
  16. Grundfos Pump Centrifugal Multistage Vertical (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

  17. Tozen Flexible Rubber Joint Twinflex JIS 20K, Mild Steel Flange
    Mulai

    Rp1.499.900

    Tozen Flexible Rubber Joint Twinflex JIS 20K, Mild Steel Flange
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  18. MDT Flexible Joint EPDM Double Union (Sambungan Fleksibel EPDM)
    Mulai

    Rp249.900

    MDT Flexible Joint EPDM Double Union (Sambungan Fleksibel EPDM)
    Deskripsi:
    #34;MDT #34; Flexible Joint, EPDM, Double Sphere, Union, PN16
    atribut:
    • End Standard: Double Union, Threaded
    • Inner & Outer Rubber: EPDM
    • Pressure (bar): 16
    • Reinforced Fabric: Nylon
    • Reinforced Ring: Steel
    • Temperature (°C): 80
Daftar Harga rubber flexible joint Terbaru October 2026
Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)Rp699.900
Grundfos pump Vertical multi-stage centrifugal CR/CRN typeRp32.999.900
Tozen Flexible Rubber Joint Twinflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Rp819.900
Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)Rp1.399.900
Tozen Flexible Rubber Joint Twinflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Rp479.900
Tozen Flexible Rubber Joint Twinflex PN16 Ductile Iron Flange (Sambungan Karet Fleksibel Twinflex)Rp999.900
Tozen Flexible Rubber Joint Oflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)Rp709.900
Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)Rp1.299.900
Yaofa Carbon Steel Elbow 90° SCH80 ASME B16.9 (Siku Baja Karbon)Rp26.900
BANDO V-Belt SPB Type (Van Belt)Rp149.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait